Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Polyester,
Mfr # T038X000YKM-BK
Zoro # G004859175
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyester
- Type Continuous Tape
- Width 0.354 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T038X000YKM-BK
- Zoro # G004859175
- UPC # 61305676188
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.354 in |
Overall Width | 0.354 |
Overall Length | 30 ft |
Details
Color | Clear |
Material | Polyester |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T038X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Polyester. 0.38" x 30' (9 mm x 9.1 m). Color Black on Clear. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- Panduit Electrical Labels