Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Magnetic,
Mfr # T150X000MXM-BK
Zoro # G704859888
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards RoHS Compliant
- Type Continuous Tape
- Width 1.471 in
- Overall Length 4.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T150X000MXM-BK
- Zoro # G704859888
- UPC # 61305676207
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1.471 in |
Overall Length | 4.9 ft |
Overall Width | 1.471 |
Details
Color | Yellow |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T150X000MXM-BK Magnetic Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300 printer. Magnetic. 1.5" x 4.9' (36 mm x 1.5 m). Color Black on Yellow. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- TOMMY CO Tommyco Gel-Pro 6 in. L X 3.5 in. W Gel Knee Pads Black (GEL307)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- Panduit Wire Markers