Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Magnetic,
Mfr # T150X000MPM-BK
Zoro # G104859976
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards RoHS Compliant
- Type Continuous Tape
- Width 1.471 in
- Overall Length 4.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T150X000MPM-BK
- Zoro # G104859976
- UPC # 61305676206
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1.471 in |
Overall Length | 4.9 ft |
Overall Width | 1.471 |
Details
Color | White |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T150X000MPM-BK Magnetic Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300 printer. Magnetic. 1.5" x 4.9' (36 mm x 1.5 m). Color Black on White. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1222)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 2.00 (T200X000VT1Y)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- Panduit Wire Markers