Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Magnetic,
Mfr # T100X000MXM-BK
Zoro # G604859353
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.945 in
- Standards RoHS Compliant
- Type Continuous Tape
- Overall Width 0.945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000MXM-BK
- Zoro # G604859353
- UPC # 61305676202
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.945 in |
Overall Width | 0.945 |
Overall Length | 4.9 ft |
Details
Color | Yellow |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T100X000MXM-BK Magnetic Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Magnetic. 1" x 4.9' (25.4 mm x 1.5 m). Color Black on Yellow. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D487A (D487A)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- Panduit Wire Markers