Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Magnetic,
Mfr # T100X000MPM-BK
Zoro # G804859535
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.945 in
- Standards RoHS Compliant
- Type Continuous Tape
- Overall Width 0.945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000MPM-BK
- Zoro # G804859535
- UPC # 61305676201
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.945 in |
Overall Width | 0.945 |
Overall Length | 4.9 ft |
Details
Color | White |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T100X000MPM-BK Magnetic Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Magnetic. 1" x 4.9' (25.4 mm x 1.5 m). Color Black on White. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT Iso Lbl, Eltrc Shk Sym, 1, Bl/yl, PK10 (PESW-B-1Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- PANDUIT Marker Plate, 3.50" x 0.75"(88.9mm x 19. (MP350-C)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- Panduit Electrical Labels