Shop All Wire Markers
Panduit
Mp Cassette, Continuous Self-Lam Tape, V
Mfr # S000X150VAM
Zoro # G204859241
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Type Self-Laminating Cassette
- Standards RoHS Compliant
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S000X150VAM
- Zoro # G204859241
- UPC # 61305677579
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1 in |
Details
Color | White |
Material | Vinyl |
Type | Self-Laminating Cassette |
Standards | RoHS Compliant |
Description
MP Self-Laminating Label Cassette, 1.50" W x 26' L, 10 - 6 AWG Wire/Cable, Cat. 5e/6/6A UTP and Cat. 5e FTP, White Print-On Area, Vinyl, Clear/White, 1 pc. Package Quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB PX5 Breathing (04-831)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- BRADY Silver Metalized Polyester Wire Marker, THT-55-413-1 (THT-55-413-1)
- Panduit Wire Markers