Shop All Wire Markers
Panduit
Mp Cassette, Continuous Heat ShriTubi
Mfr # H000X044H2M
Zoro # G304858687
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Label Width 0.44
- Label Height 0.48
- Type Heat Shrink Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X044H2M
- Zoro # G304858687
- UPC # 61305678702
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.44 |
Label Height | 0.48 |
Details
Color | Yellow |
Material | Polyolefin |
Type | Heat Shrink Label |
Description
The Portable Printer continuous Heat Shrink Labels in Yellow are made of Military-Grade Polyolefin. They measure 0.256.4 mm) Diameter, 8' (2.4 m) Length, and 0.4411.2 mm) Width and have a wire range of 16–10 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, XL, Black, 1 Dozen (34-844/XL)
- CONDOR Entrance Mat, Black, 3 ft. W x 6 ft. L (6LUN2)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- Panduit Wire Markers