Shop All Wire Markers
Panduit
Mp Cassette, Continuous Heat ShriTubi
Mfr # H000X044H1M
Zoro # G404858686
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Label Width 0.44
- Label Height 0.48
- Type Heat Shrink Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X044H1M
- Zoro # G404858686
- UPC # 61305677604
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.44 |
Label Height | 0.48 |
Details
Color | White |
Material | Polyolefin |
Type | Heat Shrink Label |
Standards | RoHS compliant |
Description
The Portable Printer continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.256.4mm) Diameter, 8' (2.4 m) Length, and 0.4411.2mm) Width and have a wire range of 16–10 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- GVS-RPB RPB Safety NV2031-015, Nova 2000 Outer Lens, Pack of 50 (NV2031-015)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- NMC Visitor Parking Only (TM624J)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- Panduit Wire Markers