Shop All Wire Markers
Panduit
Mp Cassette, Continuous Heat ShriTubi
Mfr # H000X034H2M
Zoro # G804858774
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Label Width 0.34
- Label Height 0.37
- Type Heat Shrink Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X034H2M
- Zoro # G804858774
- UPC # 61305678701
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.34 |
Label Height | 0.37 |
Details
Color | Yellow |
Material | Polyolefin |
Type | Heat Shrink Label |
Standards | RoHS Compliant |
Description
The Portable Printer continuous Heat Shrink Labels in Yellow are made of Military-Grade Polyolefin. They measure 0.194.7 mm) Diameter, 8' (2.4 m) Length, and 0.348.6 mm) Width and have a wire range of 18–12 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-XL)
- WELLS LAMONT Hyrahyde Men's Indoor/Outdoor Work Mittens Black/Yellow L 1 pair (1217L)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (24N140)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- Panduit Electrical Labels