Shop All Wire Markers
Panduit
Mp Cassette, Continuous Heat ShriTubi
Mfr # H000X034H1M
Zoro # G104858719
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Label Width 0.34
- Label Height 0.37
- Type Heat Shrink Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X034H1M
- Zoro # G104858719
- UPC # 61305678703
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.34 |
Label Height | 0.37 |
Details
Color | White |
Material | Polyolefin |
Type | Heat Shrink Label |
Standards | RoHS Compliant |
Description
The Portable Printer continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.194.7 mm) Diameter, 8' (2.4 m) Length, and 0.348.6 mm) Width and have a wire range of 18–12 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 28 In, White, PK1000 (23KX27)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- Panduit Wire Markers