Shop All Wire Markers
Panduit
Mp Cassette, Continuous Heat ShriTubi
Mfr # H000X025H2M
Zoro # G504858739
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Label Width 0.25
- Label Height 0.27
- Type Heat Shrink Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H000X025H2M
- Zoro # G504858739
- UPC # 61305677603
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.25 |
Label Height | 0.27 |
Details
Color | Yellow |
Material | Polyolefin |
Type | Heat Shrink Label |
Standards | RoHS Compliant |
Description
The Portable Printer continuous Heat Shrink Labels in Yellow are made of Military-Grade Polyolefin. They measure 0.133.1 mm) diameter, 8' (2.4 m) Length, and 0.256.4 mm) Width and have a wire range of 22 - 18 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XS, 1 PR (2062-XS (6))
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- Panduit Electrical Labels