Shop All Wire Markers
Panduit
Mp Cassette, Continuous Heat ShriTubi
Mfr # H000X025H1M
Zoro # G404858754
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Label Width 0.25
- Label Height 0.27
- Type Heat Shrink Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H000X025H1M
- Zoro # G404858754
- UPC # 61305677602
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.25 |
Label Height | 0.27 |
Details
Color | White |
Material | Polyolefin |
Type | Heat Shrink Label |
Standards | RoHS Compliant |
Description
The Portable Printer Continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.133.1 mm) Diameter, 8' (2.4 m) Length, and 0.256.4 mm) Width and have a wire range of 22 - 18 AWG. The fast-loading MP Label Cassette Includes both Label Material and Ribbon for Easy Label Changing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- JJ KELLER Notice, Non-Potable Water, OSHA Sign, 8001147 (8001147)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- BOSS Work Gloves Split Lthr L (4094)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY Wire Markers, Legend L2, Black/White, PK25, WM-L2-PK (WM-L2-PK)
- Panduit Electrical Labels