Shop All Wire Markers
Panduit
Mp Cassette, Comp Label, Non-Ahdesive Po
Mfr # C261X035Y1M
Zoro # G004859519
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Height 0.35 in
- Standards RoHS Compliant
- Width 2.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C261X035Y1M
- Zoro # G004859519
- UPC # 61305680067
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 0.35 in |
Width | 2.61 in |
Overall Width | 2.61 |
Overall Height | 0.35 |
Details
Color | White |
Material | Polyester |
Standards | RoHS Compliant |
Type | Component Label |
Description
The C261X035Y1M Non-Adhesive Polyester Component Label Cassette includes both Label Material and Ribbon for easy changeover. Die-Cut labels designed to provide maximum aesthetic quality and appearance for identifying Mini-Com 4-port identifier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- SIGNMISSION ANSI Warning, 7" Height, 10" Width, Rigid Plastic, OS-WS-P-710-L-19948 (OS-WS-P-710-L-19948)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- Panduit Electrical Labels