Shop All Wire Markers
Panduit
Mp Cassette, Comp Label, Non-Ahdesive Po
Mfr # C195X040Y1M
Zoro # G904859305
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Type Component Label
- Standards RoHS Compliant
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C195X040Y1M
- Zoro # G904859305
- UPC # 61305680036
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 0.4 in |
Width | 1.95 in |
Overall Height | 0.4 |
Overall Width | 1.95 |
Details
Color | White |
Material | Polyester |
Type | Component Label |
Standards | RoHS Compliant |
Description
The C195X040Y1M Non-Adhesive Polyester Component Label Cassette includes both Label Material and Ribbon for easy changeover. Die-cut labels designed to provide maximum aesthetic quality and appearance for identifying Single-Gang Faceplate. Temperature Range: -40°F to 180°F (-40°C to 82°C). For use with the MP300 printer. Non-adhesive Polyester. 1.95" x 0.4049.5 mm x 10.2 mm). Color White. 125 Labels per Cassette. 1 Cassette per Package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MWR-06-XXL)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 2.00 (T200X000VT1Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- Panduit Wire Markers