Shop All Wire Markers
Panduit
Mp Cassette, 2:1 Continuous HeatshriT
Mfr # H000X134HXM
Zoro # G604859049
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Temp. Range 257 Degrees F to 67 Degrees F
- Label Height 1.34
- Standards UL 224 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H000X134HXM
- Zoro # G604859049
- UPC # 61305682367
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Height | 1.34 |
Details
Color | Yellow |
Material | Polyolefin |
Temp. Range | 257 Degrees F to 67 Degrees F |
Standards | UL 224 VW-1 |
Type | Heat Shrink Label |
Description
The Portable Printer continuous Heat Shrink Labels in White are made of 2:1 Military-Grade Polyolefin. They measure 1.3434.0mm) Diameter, 8' (2.4 m) Length, and have a wire range of 4 AWG - 250 MCM. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- Panduit Wire Markers