Shop All Wire Markers
Panduit
Mp Cassette, 2:1 Continuous HeatshriT
Mfr # H000X134HPM
Zoro # G304859011
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Temp. Range 257 Degrees F to 67 Degrees F
- Label Height 1.34
- Standards UL 224 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X134HPM
- Zoro # G304859011
- UPC # 61305682366
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Height | 1.34 |
Details
Color | White |
Material | Polyolefin |
Temp. Range | 257 Degrees F to 67 Degrees F |
Standards | UL 224 VW-1 |
Type | Heat Shrink Label |
Description
The Portable Printer continuous Heat Shrink Labels in White are made of 2:1 Military-Grade Polyolefin. They measure 1.3434.0mm) Diameter, 8' (2.4 m) Length, and have a wire range of 4 AWG - 250MCM. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP5S/11)
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19360)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- PANDUIT Marker Plate, 3.50" x 0.75"(88.9mm x 19. (MP350-C)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- Panduit Wire Markers