Shop All Wire Markers
Panduit
Mp Cassette, 2:1 Continuous HeatshriT
Mfr # H000X084HPM
Zoro # G804859160
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Temp. Range 257 Degrees F to 67 Degrees F
- Type Heat Shrink Label
- Standards UL 224 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X084HPM
- Zoro # G804859160
- UPC # 61305682364
- Country of Origin United States
- Category Wire Markers
Details
Color | White |
Material | Polyolefin |
Temp. Range | 257 Degrees F to 67 Degrees F |
Type | Heat Shrink Label |
Standards | UL 224 VW-1 |
Description
The Portable Printer continuous Heat Shrink Labels in White are made of 2:1 Military-Grade Polyolefin. They measure 0.8421.3mm) Diameter, 8' (2.4 m) Length, and have a wire range of 8 - 1 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- PORTWEST Premium Surveyors Vest, S (US375)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- Panduit Electrical Labels