Shop All Wire Markers
Panduit
Mp Cassette, 2:1 Continuous HeatshriT
Mfr # H000X064HXM
Zoro # G804859146
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Temp. Range 257 Degrees F to 67 Degrees F
- Label Height 0.64
- Standards UL 224 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H000X064HXM
- Zoro # G804859146
- UPC # 61305682363
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Height | 0.64 |
Details
Color | Yellow |
Material | Polyolefin |
Temp. Range | 257 Degrees F to 67 Degrees F |
Standards | UL 224 VW-1 |
Type | Heat Shrink Label |
Description
The Portable Printer continuous Heat Shrink Labels in Yellow are made of 2:1 Military-Grade Polyolefin. They measure 0.6416.3mm) Diameter, 8' (2.4 m) Length, and have a wire range of 12 - 6 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- NMC Biohazard Infectious Waste Sign, M94RB (M94RB)
- PORTWEST Super Ear Muffs EN352 (PW41)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- Panduit Electrical Labels