Shop All Wire Markers
Panduit
Mp Cassette, 2:1 Continuous HeatshriT
Mfr # H000X064HPM
Zoro # G604859162
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Temp. Range 257 Degrees F to 67 Degrees F
- Type Heat Shrink Label
- Standards UL 224 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H000X064HPM
- Zoro # G604859162
- UPC # 61305682362
- Country of Origin United States
- Category Wire Markers
Details
Color | White |
Material | Polyolefin |
Temp. Range | 257 Degrees F to 67 Degrees F |
Type | Heat Shrink Label |
Standards | UL 224 VW-1 |
Description
The Portable Printer continuous Heat Shrink Labels in White are made of 2:1 Military-Grade Polyolefin. They measure 0.6416.3mm) Diameter, 8' (2.4 m) Length, and have a wire range of 12 - 6 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 11)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- Panduit Wire Markers