Shop All Wire Management Tools
Panduit
Mounting Peg, Black, PK50
Mfr # QB-MOUNT-L
Zoro # G0790802
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Use with Quick-Build™ Nail Holders, Quick-Build™ Wire End Holders, Quick-Build™ Replaceable Elastic Retainers, and Quick-Build™ Mounting Platforms
- Height 2.2 in
- Material Nylon 6.6
- Application (1) To Create a Harness on Top of a Drawing(2) Repositionable to Allow User to Build Different Harness Configurations as Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-MOUNT-L
- Zoro # G0790802
- UPC # 7498308302
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Height | 2.2 in |
Overall Length | 1 in |
Width | 1.05 in |
Overall Length (In.) | 1 |
Overall Width (In.) | 1.05 |
Overall Length (mm) | 25.4 |
Overall Height (mm) | 55.9 |
Overall Height (In.) | 2.2 |
Overall Width (mm) | 26.7 |
Details
Item | Mounting Peg,Black,PK50 |
Color | Black |
For Use With | Use with Quick-Build™ Nail Holders, Quick-Build™ Wire End Holders, Quick-Build™ Replaceable Elastic Retainers, and Quick-Build™ Mounting Platforms |
Material | Nylon 6.6 |
Application | (1) To Create a Harness on Top of a Drawing(2) Repositionable to Allow User to Build Different Harness Configurations as Needed |
Product Type | Harness Board Accessories |
Static Load Capacity (kg) | 2.2 |
Static Load Capacity (lb) | 5 |
Product Class | Wire Routing, Management & Protection |
Description
Mounting Peg,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Yellow (HS357-S250-YELLOW)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- Panduit Wire Management Tools