Shop All Enclosure Covers & Accessories
Panduit
Mounting Kit, Steel, 100 PK
Mfr # PH4
Zoro # G604860199
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Galvanized
- Standards RoHS Compliant
- Application Attach Electrical Box to Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PH4
- Zoro # G604860199
- UPC # 7498363258
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Mounting Kit |
Material | Steel |
Color | Silver |
Finish | Galvanized |
Standards | RoHS Compliant |
Application | Attach Electrical Box to Stud |
Standards Met | RoHS Compliant |
Product Type | Box Support |
Finish/Coating | Galvanized |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold PH4 Electrical Box Support Brackets allows eltrical boxes to be attached to 2.5", 3.5" and 4" studs. Suitable for 4" and 4-11/16" electrical boxes. The support feature reduces box movement in wall. Made of pre-galvanized steel and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack (HBL5966VY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- AJAX TOOL WORKS HEAD FITS 1-3/4" & 2-1/16" (AJA1162-3)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Panduit Enclosure Covers & Accessories