Shop All Conduit Clamps & Hangers
Panduit
Mounting Clip For Heavy Duty T-Grid Box (100 Pack), 100PK
Mfr # P510HD
Zoro # G304860284
product price: $93.99
/pk 100, $0.94/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Type Box Support Assemblies
- Mounting Type Clip
- Rod Size 24
- Application Mounting Clip for Heavy Duty T-Grid Box Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P510HD
- Zoro # G304860284
- UPC # 61305616882
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 24 |
Maximum Compatible Rod Size (mm) | 609.6 |
Maximum Compatible Rod Size (In.) | 24 |
Details
Standards | RoHS Compliant |
Type | Box Support Assemblies |
Mounting Type | Clip |
Application | Mounting Clip for Heavy Duty T-Grid Box Hanger |
Mount Method | Clip |
Product Type | Box Support Assemblies |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold P510HD Mounting Clips for Heavy Duty T-Grid Box Hanger. For use in acoustic, ceiling and partitioning and electrical applications. For use with StrongHold P512HD Heavy Duty T-Grid Box Hanger. Maximum compatible rod size 24” (609.6mm), made of Spring Steel and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- Panduit Conduit Clamps & Hangers