Shop All Wire Management Tools
Panduit
Mounting Base, 1.75"x1.75", PK25
Mfr # QB-BASE175-Q
Zoro # G0790820
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With QB-MOUNT-L
- Width 1.75 in
- Overall Length 1.75 in
- Height 1.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-BASE175-Q
- Zoro # G0790820
- UPC # 7498308303
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Width | 1.75 in |
Overall Length | 1.75 in |
Height | 1.66 in |
Overall Height (mm) | 42.2 |
Overall Height (In.) | 1.66 |
Overall Width (In.) | 1.75 |
Overall Length (mm) | 44.5 |
Overall Length (In.) | 1.75 |
Overall Width (mm) | 44.5 |
Screw Size | #4, #6, #8, and 1/4" |
Details
Item | Mounting Base,1.75"x1.75",PK25 |
Color | Black |
For Use With | QB-MOUNT-L |
Application | (1)Provides the Ability to Rotate to Allow Breakouts and Cable Pathways to Accommodatevarious harness design requirement(2) Repositionable, allowing user to build different harness configurations as needed |
Material | Nylon |
Product Type | Harness Board Accessories |
Static Load Capacity (kg) | 2.2 |
Static Load Capacity (lb) | 5 |
Product Class | Wire Routing, Management & Protection |
Description
Mounting Base,1.75 In.x1.75 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- SOFTALK Phone Cord Detangler, Black (1501)
- Panduit Wire Management Tools