Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Side-Fixed, Perpe (500 Pack), 500PK
Mfr # CMSB24-2S-D300
Zoro # G204859043
product price: $464.99
/pk 500, $0.93/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.52
- Resists Heat and UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSB24-2S-D300
- Zoro # G204859043
- UPC # 61305679301
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.52 |
Length - Cable Tie | 7.4 in |
Width | 0.52 in |
Length | 7.4 in |
Overall Height | 0.63 |
Height | 0.63 in |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Resists | Heat and UV Resistant |
Standards | RoHS Compliant |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Indoor/Outdoor | Outdoor |
Mounting Method | Edge Clip |
Temp. Range | 239 Degrees F to -76 Degrees F |
Description
The CMSB24-2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables perpendicular and adjacent to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JYH1D)
- DR SHRINK Dr. Shrink DS-683 Weather Tight Vent (DS-683)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- Panduit Cable Supports