Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Side-Fixed, Perpe (500 Pack), 500PK
Mfr # CMSB12-2S-D300
Zoro # G204859111
product price: $309.99
/pk 500, $0.62/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.48
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSB12-2S-D300
- Zoro # G204859111
- UPC # 61305679298
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.48 |
Length | 7.4 in |
Width | 0.48 in |
Length - Cable Tie | 7.4 in |
Overall Height | 0.47 |
Height | 0.47 in |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Standards | RoHS Compliant |
Temp. Range | 239 Degrees F to -76 Degrees F |
Resists | Heat and UV Resistant |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Indoor/Outdoor | Outdoor |
Mounting Method | Edge Clip |
Description
The CMSB12-2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables perpendicular and adjacent to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, ACK Series, 60 A, Time Delay, 125V AC, Bolt-On (ACK60)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- WELD MOUNT Industrial Kit - No Adhesive (7008)
- Panduit Cable Supports