Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Side-Fixed, Perpe (100 Pack), 100PK
Mfr # CMSB24-2S-C300
Zoro # G204859029
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.52
- Temp. Range 239 Degrees F to -76 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSB24-2S-C300
- Zoro # G204859029
- UPC # 61305679302
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.52 |
Length - Cable Tie | 7.4 in |
Length | 7.4 in |
Width | 0.52 in |
Height | 0.63 in |
Overall Height | 0.63 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Mounting Method | Edge Clip |
Indoor/Outdoor | Outdoor |
Resists | Heat and UV Resistant |
Description
The CMSB24-2S-C300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables perpendicular and adjacent to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- Panduit Cable Supports