Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Side-Fixed, Paral (500 Pack), 500PK
Mfr # CMSA12-2S-D300
Zoro # G604858653
product price: $309.99
/pk 500, $0.62/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.55
- Resists Heat and UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSA12-2S-D300
- Zoro # G604858653
- UPC # 61305679297
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.55 |
Length - Cable Tie | 7.4 in |
Length | 7.4 in |
Width | 0.55 in |
Height | 0.47 in |
Overall Height | 0.47 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Resists | Heat and UV Resistant |
Mounting Method | Edge Clip |
Standards | RoHS Compliant |
Indoor/Outdoor | Outdoor |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Temp. Range | 239 Degrees F to -76 Degrees F |
Description
The CMSA12-2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables parallel and adjacent to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- LEVITON Straight Blade Plug (8215-CT)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- Panduit Cable Supports