Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Side-Fixed, Paral (100 Pack), 100PK
Mfr # CMSA24-2S-C300
Zoro # G204859128
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.48
- Width 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CMSA24-2S-C300
- Zoro # G204859128
- UPC # 61305677517
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.48 |
Width | 0.48 in |
Length - Cable Tie | 7.4 in |
Length | 7.4 in |
Height | 0.63 in |
Overall Height | 0.63 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Mounting Method | Edge Clip |
Indoor/Outdoor | Outdoor |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Resists | Heat and UV Resistant |
Description
The CMSA24-2S-C300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables parallel and adjacent to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- MELTRIC 63-68163 INLET (63-68163)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- KLEIN TOOLS J-Hooks, 2-Inch, 6PK (450-510)
- Panduit Cable Supports