Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Side-Fixed, Paral (100 Pack), 100PK
Mfr # CMSA12-2S-C300
Zoro # G804858743
product price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.55
- Temp. Range 239 Degrees F to -76 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSA12-2S-C300
- Zoro # G804858743
- UPC # 61305677516
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.55 |
Width | 0.55 in |
Length - Cable Tie | 7.4 in |
Length | 7.4 in |
Overall Height | 0.47 |
Height | 0.47 in |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Temp. Range | 239 Degrees F to -76 Degrees F |
Mounting Method | Edge Clip |
Indoor/Outdoor | Outdoor |
Standards | RoHS Compliant |
Resists | Heat and UV Resistant |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Description
The CMSA12-2S-C300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables parallel and adjacent to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- Panduit Cable Supports