Shop All Cable Supports
Panduit
Mount Assembly Plt Tie Edge-Fixed, Paral (100 Pack), 100PK
Mfr # CMEA12-2S-C300
Zoro # G804858651
product price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.55
- Length 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMEA12-2S-C300
- Zoro # G804858651
- UPC # 61305677789
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.55 |
Length | 7.4 in |
Length - Cable Tie | 7.4 in |
Width | 0.55 in |
Height | 0.62 in |
Overall Height | 0.62 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Mounting Method | Edge Clip |
Indoor/Outdoor | Outdoor |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Resists | Heat and UV Resistant |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Description
The CMEA12-2S-C300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables parallel and offset to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- BARKSDALE 35400Psi 125250480600VAc Pressure Switch (TC9622-1)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- Panduit Cable Supports