Shop All Cable Supports
Panduit
Mount Assembly Btt Tie Edge-Fixed, Perpe (500 Pack), 500PK
Mfr # CMEB24-B2S-D300
Zoro # G304858816
product price: $548.99
/pk 500, $1.10/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.54
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMEB24-B2S-D300
- Zoro # G304858816
- UPC # 61305679306
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.54 |
Length | 8 in |
Length - Cable Tie | 8 in |
Width | 0.54 in |
Overall Height | 0.67 |
Height | 0.67 in |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Indoor/Outdoor | Outdoor |
Resists | Heat and UV Resistant |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Mounting Method | Edge Clip |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks. |
Description
The CMEB24-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and offset to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- LEVITON Straight Blade Plug (14W48)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- Panduit Cable Supports