Shop All Cable Supports
Panduit
Mount Assembly Bt Tie Side-Fixed, Perpen (500 Pack), 500PK
Mfr # CMSB24-B2S-D300
Zoro # G304859028
product price: $548.99
/pk 500, $1.10/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.52
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSB24-B2S-D300
- Zoro # G304859028
- UPC # 61305679310
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.52 |
Width | 0.52 in |
Length | 8 in |
Length - Cable Tie | 8 in |
Height | 0.63 in |
Overall Height | 0.63 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Indoor/Outdoor | Outdoor |
Resists | Heat and UV Resistant |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks. |
Mounting Method | Edge Clip |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Description
The CMSB24-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and adjacent to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- Panduit Cable Supports