Shop All Cable Supports
Panduit
Mount Assembly Bt Tie Side-Fixed, Perpen (500 Pack), 500PK
Mfr # CMSB12-B2S-D300
Zoro # G804859030
product price: $381.99
/pk 500, $0.76/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.48
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSB12-B2S-D300
- Zoro # G804859030
- UPC # 61305679308
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.48 |
Length - Cable Tie | 8 in |
Length | 8 in |
Width | 0.48 in |
Height | 0.47 in |
Overall Height | 0.47 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Indoor/Outdoor | Outdoor |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks. |
Mounting Method | Edge Clip |
Standards | RoHS Compliant |
Resists | Heat and UV Resistant |
Temp. Range | 239 Degrees F to -76 Degrees F |
Description
The CMSB12-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and adjacent to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- MARSHALL STAMPING Adj Jackpost 56-100In Std (JP84)
- Panduit Cable Supports