Shop All Cable Supports
Panduit
Mount Assembly Bt Tie Side-Fixed, Parall (500 Pack), 500PK
Mfr # CMSA24-B2S-D300
Zoro # G704859079
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.58
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CMSA24-B2S-D300
- Zoro # G704859079
- UPC # 61305679309
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.58 |
Length | 8 in |
Width | 0.58 in |
Length - Cable Tie | 8 in |
Height | 0.63 in |
Overall Height | 0.63 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Mounting Method | Edge Clip |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks. |
Indoor/Outdoor | Outdoor |
Resists | Heat and UV Resistant |
Description
The CMSA24-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables parallel and adjacent to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG03)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- Panduit Cable Supports