Shop All Cable Supports
Panduit
Mount Assembly Bt Tie Side-Fixed, Parall (500 Pack), 500PK
Mfr # CMSA12-B2S-D300
Zoro # G704858713
product price: $381.99
/pk 500, $0.76/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.55
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMSA12-B2S-D300
- Zoro # G704858713
- UPC # 61305679307
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.55 |
Width | 0.55 in |
Length | 8 in |
Length - Cable Tie | 8 in |
Height | 0.47 in |
Overall Height | 0.47 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Indoor/Outdoor | Outdoor |
Resists | Heat and UV Resistant |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Mounting Method | Edge Clip |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks. |
Description
The CMSA12-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables parallel and adjacent to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- ABB 1 PVC Conduit Coupling (E940FR-CTN)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- Panduit Cable Supports