Shop All Cable Supports
Panduit
Mount Assembly Bt Tie Edge-Fixed, Parall (500 Pack), 500PK
Mfr # CMEA24-B2S-D300
Zoro # G604858455
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 222 N
- Width - Cable Tie 0.58
- Width 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CMEA24-B2S-D300
- Zoro # G604858455
- UPC # 61305679305
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.58 |
Width | 0.58 in |
Length | 8 in |
Length - Cable Tie | 8 in |
Height | 0.67 in |
Overall Height | 0.67 |
Details
Item | Edge Clip |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 222 N |
Standards | RoHS Compliant |
Resists | Heat and UV Resistant |
Mounting Method | Edge Clip |
Indoor/Outdoor | Outdoor |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks. |
Temp. Range | 239 Degrees F to -76 Degrees F |
Description
The CMEA24-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables parallel and offset to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF006)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- Panduit Cable Supports