Shop All Cable Ties
Panduit
MOUNT 4 WAY ADHESIVE BACKEDSUPPORTS .50LBS, PK 500
Mfr # 119730
Zoro # G5988763
product price: $421.99
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 1"
- Use With Cable Tie M, I, S
- Type Cables Ties and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 119730
- Zoro # G5988763
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Size | 1" |
Details
Color | Natural |
Use With Cable Tie | M, I, S |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Flasher, 12 Volt, 20 Amp (44090)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- Panduit Cable Ties