Shop All Voice & Data Jacks
Panduit
Module, Cat6a, Utp, 8p8w, Unvi, Vl
Mfr # CJ6X88TGVL
Zoro # G407479345
product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Connector Type Jack Module - Standard
- Wiring Scheme T568A/T568B
- Contact Material Plated Phosphor Bronze
- Overall Depth (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ6X88TGVL
- Zoro # G407479345
- UPC # 7498364821
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.63 |
Details
Color | Violet |
Connector Type | Jack Module - Standard |
Wiring Scheme | T568A/T568B |
Contact Material | Plated Phosphor Bronze |
Resistance Properties | Heat-Resistant |
Minimum Storage Temperature (°C) | -40 |
Module Type | Mini-Com® |
Maximum Storage Temperature (°C) | 75 |
Performance Level | Category 6A |
Product Type | Jack Module |
Maximum Operating Temperature (°C) | 75 |
Body Material | Polycarbonate |
Shield Type | Unshielded (UTP) |
Termination Style | TG Style |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Minimum Operating Temperature (°C) | -10 |
Description
Module, Cat6a, Utp, 8p8w, Unvi, Vl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- HUBBELL Adapter Box, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBBK)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1125C)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- Panduit Voice & Data Jacks