Shop All Voice & Data Jacks
Panduit
Module, Cat6a, Utp, 8p8w, Unvi, Or
Mfr # CJ6X88TGOR
Zoro # G407479352
product price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Jack Module - Standard
- Wiring Scheme T568A/T568B
- Maximum Storage Temperature (°C) 75
- Resistance Properties Heat-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ6X88TGOR
- Zoro # G407479352
- UPC # 7498363437
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 1.5 |
Details
Color | Orange |
Connector Type | Jack Module - Standard |
Wiring Scheme | T568A/T568B |
Maximum Storage Temperature (°C) | 75 |
Resistance Properties | Heat-Resistant |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Maximum Operating Temperature (°C) | 75 |
Body Material | Polycarbonate |
Shield Type | Unshielded (UTP) |
Termination Style | TG Style |
Minimum Storage Temperature (°C) | -40 |
Performance Level | Category 6A |
Module Type | Mini-Com® |
Minimum Operating Temperature (°C) | -10 |
Contact Material | Plated Phosphor Bronze |
Product Type | Jack Module |
Description
Module, Cat6a, Utp, 8p8w, Unvi, Or
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- Panduit Voice & Data Jacks