Shop All Voice & Data Jacks
Panduit
Module, Cat6a, Utp, 8p8w, Unvi, Gr
Mfr # CJ6X88TGGR
Zoro # G707479335
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Connector Type Jack Module - Standard
- Overall Length (In.) 1.5
- Overall Height (In.) 0.71
- Wiring Scheme T568A/T568B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ6X88TGGR
- Zoro # G707479335
- UPC # 7498363621
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.63 |
Overall Depth (In.) | 1.5 |
Details
Color | Green |
Connector Type | Jack Module - Standard |
Wiring Scheme | T568A/T568B |
Termination Style | TG Style |
Minimum Operating Temperature (°C) | -10 |
Maximum Operating Temperature (°C) | 75 |
Shield Type | Unshielded (UTP) |
Minimum Storage Temperature (°C) | -40 |
Performance Level | Category 6A |
Body Material | Polycarbonate |
Module Type | Mini-Com® |
Contact Material | Plated Phosphor Bronze |
Maximum Storage Temperature (°C) | 75 |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Product Type | Jack Module |
Resistance Properties | Heat-Resistant |
Description
Module, Cat6a, Utp, 8p8w, Unvi, Gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGF039F)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- Panduit Voice & Data Jacks