Shop All Voice & Data Jacks
Panduit
Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl
Mfr # CJ6X88TGBU
Zoro # G707479342
product price: $867.99
/pk 50, $17.36/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type Jack Module - Standard
- Maximum Storage Temperature (°C) 75
- Module Type Mini-Com®
- Overall Width (In.) 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ6X88TGBU
- Zoro # G707479342
- UPC # 7498363434
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Width (In.) | 0.63 |
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Length (In.) | 1.5 |
Details
Color | Blue |
Connector Type | Jack Module - Standard |
Maximum Storage Temperature (°C) | 75 |
Module Type | Mini-Com® |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Contact Material | Plated Phosphor Bronze |
Maximum Operating Temperature (°C) | 75 |
Wiring Scheme | T568A/T568B |
Minimum Storage Temperature (°C) | -40 |
Resistance Properties | Heat-Resistant |
Performance Level | Category 6A |
Shield Type | Unshielded (UTP) |
Minimum Operating Temperature (°C) | -10 |
Termination Style | TG Style |
Body Material | Polycarbonate |
Product Type | Jack Module |
Description
Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor 600-2 (AU-600-2NS-EC)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- Panduit Voice & Data Jacks