Shop All Voice & Data Jacks
Panduit
Module, Cat6a, Shielded, 8p8w, Rd
Mfr # CJS6X88TGRDY
Zoro # G507479337
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connector Type Jack Module - Standard
- Standards Met Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
- Resistance Properties Heat-Resistant
- Product Type Jack Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJS6X88TGRDY
- Zoro # G507479337
- UPC # 7498394517
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.74 |
Overall Depth (In.) | 1.5 |
Details
Color | Red |
Connector Type | Jack Module - Standard |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Resistance Properties | Heat-Resistant |
Product Type | Jack Module |
Shield Type | Shielded (STP) |
Termination Style | TG Style |
Body Material | Polycarbonate |
Maximum Operating Temperature (°C) | 75 |
Minimum Operating Temperature (°C) | -10 |
Contact Material | Plated Phosphor Bronze |
Minimum Storage Temperature (°C) | -40 |
Performance Level | Category 6A |
Wiring Scheme | T568A/T568B |
Maximum Storage Temperature (°C) | 75 |
Module Type | Mini-Com® |
Description
Module, Cat6a, Shielded, 8p8w, Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS8445)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Category 6A Punchdown Module, Or (10 Pack), 10PK (NK6X88MOR)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- Panduit Voice & Data Jacks