Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Yl, Tg
Mfr # CJ688TGYL
Zoro # G407479338
product price: $321.99
/pk 25, $12.88/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Jack Module - Standard
- Module Type Mini-Com®
- Resistance Properties Heat-Resistant
- Maximum Storage Temperature (°C) 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ688TGYL
- Zoro # G407479338
- UPC # 7498339554
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Depth (In.) | 1.5 |
Overall Length (In.) | 1.5 |
Details
Color | Yellow |
Connector Type | Jack Module - Standard |
Module Type | Mini-Com® |
Resistance Properties | Heat-Resistant |
Maximum Storage Temperature (°C) | 75 |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Shield Type | Unshielded (UTP) |
Body Material | Polycarbonate |
Termination Style | TG Style |
Minimum Storage Temperature (°C) | -40 |
Performance Level | Category 6 |
Contact Material | Plated Phosphor Bronze |
Minimum Operating Temperature (°C) | -10 |
Product Type | Jack Module |
Maximum Operating Temperature (°C) | 75 |
Wiring Scheme | T568A/T568B |
Description
Module, Cat6, Utp, 8p8w, Universal, Yl, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MVU10-10FK)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- FASTTRACK Dual Cat 5E Rj45 Configured Wall Plate - White (FA56838)
- Panduit Voice & Data Jacks