Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Rd, Tg
Mfr # CJ688TGRD
Zoro # G307479353
original price:
$321.99
5% off
new price: $304.99
/pk 25, $12.20/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Connector Type Jack Module - Standard
- Maximum Storage Temperature (°C) 75
- Module Type Mini-Com®
- Overall Depth (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ688TGRD
- Zoro # G307479353
- UPC # 7498339540
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Details
Color | Red |
Connector Type | Jack Module - Standard |
Maximum Storage Temperature (°C) | 75 |
Module Type | Mini-Com® |
Termination Style | TG Style |
Resistance Properties | Heat-Resistant |
Body Material | Polycarbonate |
Contact Material | Plated Phosphor Bronze |
Wiring Scheme | T568A/T568B |
Minimum Operating Temperature (°C) | -10 |
Product Type | Jack Module |
Shield Type | Unshielded (UTP) |
Minimum Storage Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 75 |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Performance Level | Category 6 |
Description
Module, Cat6, Utp, 8p8w, Universal, Rd, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- Panduit Voice & Data Jacks