Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Or, Tg
Mfr # CJ688TGOR
Zoro # G307479339
product price: $228.99
/pk 10, $22.90/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Jack Module - Standard
- Termination Style TG Style
- Module Type Mini-Com®
- Wiring Scheme T568A/T568B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ688TGOR
- Zoro # G307479339
- UPC # 7498339551
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Depth (In.) | 1.5 |
Details
Color | Orange |
Connector Type | Jack Module - Standard |
Termination Style | TG Style |
Module Type | Mini-Com® |
Wiring Scheme | T568A/T568B |
Product Type | Jack Module |
Performance Level | Category 6 |
Shield Type | Unshielded (UTP) |
Maximum Storage Temperature (°C) | 75 |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Minimum Storage Temperature (°C) | -40 |
Minimum Operating Temperature (°C) | -10 |
Body Material | Polycarbonate |
Resistance Properties | Heat-Resistant |
Contact Material | Plated Phosphor Bronze |
Maximum Operating Temperature (°C) | 75 |
Description
Module, Cat6, Utp, 8p8w, Universal, Or, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- STEREN Keystone Snap-in F Blank Insert Ivory (310-417)
- Panduit Voice & Data Jacks