Shop All Voice & Data Jacks
Panduit
Module, Cat6, Shielded, 8p8w, Bu
Mfr # CJS688TGBUY
Zoro # G507479344
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type Jack Module - Standard
- Contact Material Plated Phosphor Bronze
- Standards Met Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
- Overall Width (In.) 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJS688TGBUY
- Zoro # G507479344
- UPC # 7498393223
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Width (In.) | 0.62 |
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.74 |
Overall Length (In.) | 1.5 |
Details
Color | Blue |
Connector Type | Jack Module - Standard |
Contact Material | Plated Phosphor Bronze |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Minimum Operating Temperature (°C) | -10 |
Body Material | Polycarbonate |
Shield Type | Shielded (STP) |
Minimum Storage Temperature (°C) | -40 |
Module Type | Mini-Com® |
Performance Level | Category 6 |
Maximum Storage Temperature (°C) | 75 |
Wiring Scheme | T568A/T568B |
Resistance Properties | Heat-Resistant |
Maximum Operating Temperature (°C) | 75 |
Termination Style | TG Style |
Product Type | Jack Module |
Description
Module, Cat6, Shielded, 8p8w, Bu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- Panduit Voice & Data Jacks