Shop All Voice & Data Jacks
Panduit
Module, Cat6, Shielded, 8p8w, Bl, Tg
Mfr # CJS688TGY
Zoro # G707479328
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Jack Module - Standard
- Product Type Jack Module
- Overall Length (In.) 1.5
- Minimum Operating Temperature (°C) -10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJS688TGY
- Zoro # G707479328
- UPC # 7498303563
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.74 |
Overall Depth (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Details
Color | Black |
Connector Type | Jack Module - Standard |
Product Type | Jack Module |
Minimum Operating Temperature (°C) | -10 |
Wiring Scheme | T568A/T568B |
Minimum Storage Temperature (°C) | -40 |
Note | CJS688TGY replaces CJS688TG |
Maximum Operating Temperature (°C) | 75 |
Termination Style | TG Style |
Module Type | Mini-Com® |
Resistance Properties | Heat-Resistant |
Performance Level | Category 6 |
Maximum Storage Temperature (°C) | 75 |
Body Material | Polycarbonate |
Contact Material | Plated Phosphor Bronze |
Shield Type | Shielded (STP) |
Standards Met | Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz, Complies with ANSI/TIA-1096A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4 for up to 100W, UL 1863, UL 1863, UL 2043 and RoHS Compliant |
Description
Module, Cat6, Shielded, 8p8w, Bl, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (ITCSN-1500-48"-BLACK-5 PCS)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- Panduit Voice & Data Jacks