Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8w, Tgstyle, Yl
Mfr # CJ5E88TGYL
Zoro # G607479343
product price: $259.99
/pk 25, $10.40/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Jack Module - Standard
- Overall Depth (In.) 1.5
- Resistance Properties Heat-Resistant
- Overall Length (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ5E88TGYL
- Zoro # G607479343
- UPC # 7498339539
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Length (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.71 |
Details
Color | Yellow |
Connector Type | Jack Module - Standard |
Resistance Properties | Heat-Resistant |
Minimum Storage Temperature (°C) | -40 |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Maximum Storage Temperature (°C) | 75 |
Minimum Operating Temperature (°C) | -10 |
Shield Type | Unshielded (UTP) |
Wiring Scheme | T568A/T568B |
Performance Level | Category 5e |
Maximum Operating Temperature (°C) | 75 |
Product Type | Jack Module |
Body Material | Polycarbonate |
Termination Style | TG Style |
Module Type | Mini-Com® |
Contact Material | Plated Phosphor Bronze |
Description
Module, Cat5e, Utp, 8p8w, Tgstyle, Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- Panduit Voice & Data Jacks