Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8w, Tgstyle, Or
Mfr # CJ5E88TGOR
Zoro # G607479329
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Jack Module - Standard
- Contact Material Plated Phosphor Bronze
- Resistance Properties Heat-Resistant
- Overall Length (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ5E88TGOR
- Zoro # G607479329
- UPC # 7498339529
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Depth (In.) | 1.5 |
Details
Color | Orange |
Connector Type | Jack Module - Standard |
Contact Material | Plated Phosphor Bronze |
Resistance Properties | Heat-Resistant |
Minimum Operating Temperature (°C) | -10 |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Product Type | Jack Module |
Wiring Scheme | T568A/T568B |
Body Material | Polycarbonate |
Maximum Storage Temperature (°C) | 75 |
Performance Level | Category 5e |
Termination Style | TG Style |
Minimum Storage Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 75 |
Module Type | Mini-Com® |
Shield Type | Unshielded (UTP) |
Description
Module, Cat5e, Utp, 8p8w, Tgstyle, Or
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG GRAY BULK (906BK)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- SEM PAINTS Dual-Mix Patch Panel Adhesive (39897)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- Panduit Voice & Data Jacks