Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8w, Tgstyle, Iw
Mfr # CJ5E88TGIW
Zoro # G907479326
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Connector Type Jack Module - Standard
- Overall Height (In.) 0.71
- Contact Material Plated Phosphor Bronze
- Product Type Jack Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ5E88TGIW
- Zoro # G907479326
- UPC # 7498339528
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Height (In.) | 0.71 |
Overall Depth (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Details
Color | Off White |
Connector Type | Jack Module - Standard |
Contact Material | Plated Phosphor Bronze |
Product Type | Jack Module |
Wiring Scheme | T568A/T568B |
Minimum Storage Temperature (°C) | -40 |
Maximum Storage Temperature (°C) | 75 |
Shield Type | Unshielded (UTP) |
Minimum Operating Temperature (°C) | -10 |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Standards at Swept Frequencies 1 to 100 MHz. Meets ANSI/TIA-1096-A, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and proposed 802.3bt Type 3 and Type 4, Meets IEC 60603-7, UL 1863 and UL 2043, and RoHS Compliant |
Module Type | Mini-Com® |
Maximum Operating Temperature (°C) | 75 |
Body Material | Polycarbonate |
Resistance Properties | Heat-Resistant |
Termination Style | TG Style |
Performance Level | Category 5e |
Description
Module, Cat5e, Utp, 8p8w, Tgstyle, Iw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- LEVITON Straight Blade Plug (5466-C)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- Panduit Voice & Data Jacks